NFL Cleveland Browns - BBQ Apron Tote Pro Grill Set
- Mfr # 635-88-179-084-2
- Zoro # G523565557
original price:Â $92.95 , new price: $86.45 , 6 percent off
new price:Â
$
86.45
/ea
Key Features
Width
24 in
NFL Team
Cleveland Browns
Material
90% Polyester; 10% Stainless Steel
Team Mascot
Browns
Includes
1 Barbecue Apron (29" L x 24" W), 1 Stainless Steel BBQ Spatula with Integrated Bottle Opener, (15.5"L), 1 Stainless Steel BBQ Fork, (16"L), 1 Stainless Steel BBQ Tongs, (15.5"L), 1 Chef's Hat (18" D at tightest fitting), 1-BBQ/Oven Mitt (7"W X 11"H X 10"D Opening)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635-88-179-084-2
- Zoro #
- G523565557
- UPC #
- 099967341653
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 29 in
- Height
- 1 in
Details
- NFL Team
- Cleveland Browns
- Material
- 90% Polyester; 10% Stainless Steel
- Team Mascot
- Browns
- Includes
- 1 Barbecue Apron (29" L x 24" W), 1 Stainless Steel BBQ Spatula with Integrated Bottle Opener, (15.5"L), 1 Stainless Steel BBQ Fork, (16"L), 1 Stainless Steel BBQ Tongs, (15.5"L), 1 Chef's Hat (18" D at tightest fitting), 1-BBQ/Oven Mitt (7"W X 11"H X 10"D Opening)
- Item
- BBQ Apron Tote Pro Grill Set, Heavy Duty BBQ Apron For Men with BBQ accessories, Cooking Apron with BBQ tools
- Color
- Black
Description
There's no mistaking who's the chef when you wear the BBQ Apron Tote Pro, a bbq set and apron that conveniently folds into an easy-to-carry tote complete with an adjustable shoulder strap. Keep your shirt clean and your hair pristine with the polyester canvas full-size apron and the stylish, dark grey chef's hat. The apron has adjustable criss-cross back straps, easy-close buckles at the waist, and specific pockets for the included grilling accessories: one stainless steel bbq spatula with an integrated bottle opener, one stainless steel bbq fork, and one stainless steel set of tongs. you will be the (wo)man at your next bbq!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.