NFL Dallas Cowboys - Blanket Tote Outdoor Picnic Blanket
- Mfr # 820-00-138-094-2
- Zoro # G723567566
original price:Â $48.95 , new price: $41.59 , 15 percent off
new price:Â
$
41.59
/ea
Key Features
Color
Blue
Width
9 in
Includes
1 Folding Outdoor Blanket and Tote (59" x 51")
Height
4 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 820-00-138-094-2
- Zoro #
- G723567566
- UPC #
- 099967493703
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 4 in
- Length
- 13 in
Details
- Color
- Blue
- Includes
- 1 Folding Outdoor Blanket and Tote (59" x 51")
- Item
- Blanket Tote Outdoor Picnic Blanket - Beach Blanket - Camping Blanket, (Navy with Flap)
- Team Mascot
- Cowboys
- NFL Team
- Dallas Cowboys
- Material
- 45% Polyester; 30% Polyethylene Vinyl Acetate; 10% Polyurethane; 5% PU Foam; 5% PP Webbing; 5% Nylon
- Team
- Dallas Cowboys
Description
The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.