Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Dallas Cowboys - Logo - Big Bear XXL Camping Chair with Cooler
- Mfr # 808-00-175-094-2
- Zoro # G623565679
original price:Â $238.99 , new price: $214.99 , 10 percent off
new price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
60% Polyester; 30% Steel; 10% Polypropylene
Team Mascot
Cowboys
Height
42 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 808-00-175-094-2
- Zoro #
- G623565679
- UPC #
- 099967528979
- Country of Origin
- China
- Material
- 60% Polyester; 30% Steel; 10% Polypropylene
- Team Mascot
- Cowboys
- Item
- Logo Big Bear XXL Camping Chair with Cooler - Heavy Duty Beach Chair - Outdoor Folding Chair with 500 lb weight capacity
- Color
- Black
- Includes
- 1 Portable Folding Outdoor Chair, (24"L X 26"W X 25/42"H), 1 Carrying Bag with Shoulder Strap (9" x 9" x 47.25"), 1 Detachable Insulated Cooler with Carry Handles (11.25" x 3.25" x 9.75")
- NFL Team
- Dallas Cowboys
Dimensions
- Length
- 24 in
- Height
- 42 in
- Width
- 26 in
Description
The Big Bear XL Camp Chair with Cooler is the gold standard of heavy duty camping chairs. Any size person will enjoy the extra room of this plus size adult beach chair with a steel frame, hinged feet for stability on uneven terrain, durable polyester construction, and zippered security pocket behind the headrest. This XL lawn chair also sports a 9-can-capacity cooler bag and drink holder that can attach to the chair. When it’s time to hit the road, easily pack this heavy duty outdoor folding chair into the drawstring tote with a shoulder strap. Show off your team spirit everywhere you go with this chair, adorned with your favorite team's logo across the back. Easy to get in and out of and rated for a high weight capacity of 500 lbs, this is the perfect folding chair for big & tall folks to take to the beach, camping, picnicking, and tailgating!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.