Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Denver Broncos - Metro Basket Collapsible Cooler Tote
- Mfr # 645-00-138-104-2
- Zoro # G623567031
original price: $74.95 , new price: $68.19 , 9 percent off
new price:
$
68.19
/ea
Key Features
Material
60% Polyester; 25% Aluminum; 10% Polyvinyl Chloride; 5% Nylon
Height
9 in
Includes
1 Cooler Tote (19" x 12" x 9")
Length
19 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645-00-138-104-2
- Zoro #
- G623567031
- UPC #
- 099967268059
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 19 in
- Width
- 12 in
Details
- Material
- 60% Polyester; 25% Aluminum; 10% Polyvinyl Chloride; 5% Nylon
- Includes
- 1 Cooler Tote (19" x 12" x 9")
- Color
- Blue
- NFL Team
- Denver Broncos
- Team Mascot
- Broncos
- Item
- Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Navy )
Description
From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, it’s highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; it’s easy to store this grocery cooler bag in your car so it’s always ready to go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.