Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Houston Texans - Adventure Wagon Elite All-Terrain Portable Utility Wagon
- Mfr # 741-85-679-134-2
- Zoro # G623567093
product price:
$
468.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35.6 in
Includes
1 Portable Utility Wagon (35.6" x 18.9" x 21.9"), 1 Fitted Carrying Cover (10.25" L x 8" W x 18" H), 1 Folding Table Top (36" L x 20" W), 1 Wagon Floor Support (31.55" L x 15.75" W)
Overall Width
18.9 in
Material
40% Polyester; 30% Steel; 10% Polypropylene; 10% Polyethylene; 10% Polyvinyl Chloride
Series
Houston Texans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741-85-679-134-2
- Zoro #
- G623567093
- UPC #
- 099967406772
- Country of Origin
- China
- Item
- Adventure Wagon Elite All-Terrain Folding Beach Wagon with Big Wheels plus Table Top Lid & Soft Cooler Liner
- Includes
- 1 Portable Utility Wagon (35.6" x 18.9" x 21.9"), 1 Fitted Carrying Cover (10.25" L x 8" W x 18" H), 1 Folding Table Top (36" L x 20" W), 1 Wagon Floor Support (31.55" L x 15.75" W)
- Material
- 40% Polyester; 30% Steel; 10% Polypropylene; 10% Polyethylene; 10% Polyvinyl Chloride
- Series
- Houston Texans
- Color
- Gray
Dimensions
- Overall Length
- 35.6 in
- Overall Width
- 18.9 in
- Overall Height
- 21.9 in
Description
Save your back on and off road with the Adventure Wagon Elite All-Terrain Folding Beach Wagon with Big Wheels plus Table Top & Soft Cooler Liner, a sturdy utility wagon with endless uses, thoughtful accessories, and a rugged 225 weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmer’s market. The ultra big wheels make this garden wagon ideal for hikes, camping and any off road picnic adventures. This folding wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the beach wagon cart is perfect for your phone and other delicate items. But wait, that’s not all! The food-safe PVC soft cooler liner features a drainage spout for melting ice so you can convert your outdoor folding wagon to a rolling cooler. Also included is a sturdy polyester-covered table top lid for tailgates and picnics anywhere.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.