NFL Houston Texans - Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley
- Mfr # 660-85-179-134-2
- Zoro # G523567308
original price:Â $199.99 , new price: $179.99 , 10 percent off
new price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
NFL Team
Houston Texans
Material
90% Polyester; 10% Chromed Steel
Height
14 in
Includes
1 Cooler Tote (14" x 13" x 14"), 1 Padded Removable Interior Divider (13.5" x 9" x 13"), 1 Removable Water-Resistant Interior Liner (0.3mm thick), 1 Trolley (14" x 13" x 18"-39")
Team Mascot
Texans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660-85-179-134-2
- Zoro #
- G523567308
- UPC #
- 099967271387
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Width
- 13 in
- Length
- 14 in
Details
- NFL Team
- Houston Texans
- Material
- 90% Polyester; 10% Chromed Steel
- Item
- Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley, Insulated Padded Wine Bag for Travel
- Includes
- 1 Cooler Tote (14" x 13" x 14"), 1 Padded Removable Interior Divider (13.5" x 9" x 13"), 1 Removable Water-Resistant Interior Liner (0.3mm thick), 1 Trolley (14" x 13" x 18"-39")
- Team Mascot
- Texans
- Color
- Black
Description
Know what rhymes with stellar? Cellar! As in the Cellar 6-Bottle Wine Carrier & Cooler Tote, a fully-insulated and portable wine tote with a 6-bottle, removable divider and an extra-large exterior gusseted pocket for added storage. A durable ripstop exterior, water resistant interior liner, Thermoguard insulation, and a pearlized foil lid keep your wine and food safe and at the desired temperature on your journeys. Use the adjustable shoulder strap with movable pad for transport, or use the chromed, heavy-duty foldable luggage trolley with 4" all-terrain wheels that conveniently slips into the backside of this rolling cooler.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.