Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Houston Texans - Peninsula Cutting Board & Serving Tray
- Mfr # 953-05-505-133-2
- Zoro # G523565632
original price:Â $67.95 , new price: $61.15 , 10 percent off
new price:Â
$
61.15
/ea
Key Features
Length
11.4 in
Width
11.4 in
Material
70% Porcelain; 20% Bamboo; 10% Steel
NFL Team
Houston Texans
Team Mascot
Texans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 953-05-505-133-2
- Zoro #
- G523565632
- UPC #
- 099967363662
- Country of Origin
- China
- Material
- 70% Porcelain; 20% Bamboo; 10% Steel
- NFL Team
- Houston Texans
- Team Mascot
- Texans
- Color
- White
- Includes
- 1 Tray, (Porcelain, 11.4" x 11.4" x 1.9"), 1 Cutting Board, (Bamboo, 7.5" x 7.5"), 1 Bowl, (Porcelain, 3.3" x 1.4"), 1 Stainless Steel Cheese Fork (5"), 1 Stainless Steel Pointed Cheese Knife (4.75")
- Item
- Peninsula Cutting Board & Serving Tray - Cheese Board - Charcuterie Board - Appetizer Plate, (Bamboo & Porcelain)
Dimensions
- Length
- 11.4 in
- Width
- 11.4 in
- Height
- 1.9 in
Description
The Peninsula Cutting Board & Serving Tray is a deluxe white porcelain serving platter with a reversible bamboo cutting board, a porcelain bowl, and a full-tang stainless steel cheese knife & fork set with white ceramic handles that match the serving tray. Clean modernist design meets fantastic utility with this combination cheese and charcuterie board set and appetizer serving tray.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.