Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Jacksonville Jaguars - Elan Deluxe Corkscrew In Bamboo Box
- Mfr # 868-00-505-153-2
- Zoro # G523565755
original price:Â $41.95 , new price: $37.75 , 10 percent off
new price:Â
$
37.75
/ea
Key Features
Color
Brown
NFL Team
Jacksonville Jaguars
Length
5.7 in
Material
95% Bamboo; 5% Stainless Steel
Height
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 868-00-505-153-2
- Zoro #
- G523565755
- UPC #
- 099967268882
- Country of Origin
- China
- Color
- Brown
- NFL Team
- Jacksonville Jaguars
- Material
- 95% Bamboo; 5% Stainless Steel
- Includes
- 1 Hinged Wooden Box, (Bamboo, 5.7" x 2.3" x 1.3"), 1 Stainless Steel Waiter-Style Corkscrew, (Bamboo Handle, 4.9")
- Item
- Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
- Team Mascot
- Jaguars
Dimensions
- Length
- 5.7 in
- Height
- 1.3 in
- Width
- 2.3 in
Description
It's the details that make the difference, The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.