Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Jacksonville Jaguars - Fusion Camping Chair
- Mfr # 807-00-679-154-2
- Zoro # G923565416
original price:Â $303.99 , new price: $273.99 , 9 percent off
new price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Team Mascot
Jaguars
Height
32.9 in
Width
18.5 in
Color
Black
Length
36.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 807-00-679-154-2
- Zoro #
- G923565416
- UPC #
- 099967529518
- Country of Origin
- China
Dimensions
- Height
- 32.9 in
- Width
- 18.5 in
- Length
- 36.6 in
Details
- Team Mascot
- Jaguars
- Item
- Fusion Camping Chair with Side Table and Soft Cooler - Beach Chair for Adults - Lawn Chair, (Dark Gray with Accents)
- Color
- Black
- Includes
- 1 Portable Folding Chair (19" x 24" x 33"), 1 Detachable Insulated Cooler (15" x 5.5" x 17.5"), 1 Detachable Armrest with Folding Backpack Strap System and Electronics Pocket (14.5" x 11")
- Material
- 50% Polyester; 20% Aluminum; 15% Polyurethane; 15% Neoprene
- NFL Team
- Jacksonville Jaguars
Description
The Fusion Camping Chair is a heavy duty portable camp chair with so many features, you might make it your new office! A durable, powder-coated aluminum frame and ribbed padding in the seat and back rests is only the beginning, this outdoor chair with table on the right side also includes a two-tiered, accordion-style shelves hanging below, plus a side-mounted, fully-detachable 24+1-can-capacity cooler with its own backpack straps, a cell-phone-specific pocket, specialized fabric loops for an umbrella or sports banner, and numerous pockets. Show off your team spirit everywhere you go with this chair, adorned with your favorite team's logo across the back and cooler. The Fusion is more than an outdoor portable chair, it's a camp chair, a beach chair, and heck, a lawn chair relaxation throne.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.