Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Jacksonville Jaguars - Pico Willow and Canvas Lunch Basket
- Mfr # 200-00-187-154-2
- Zoro # G423566159
original price:Â $65.95 , new price: $59.35 , 10 percent off
new price:Â
$
59.35
/ea
Key Features
Team Mascot
Jaguars
Color
Beige
Height
12.25 in
Includes
1 Canvas Basket
NFL Team
Jacksonville Jaguars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-00-187-154-2
- Zoro #
- G423566159
- UPC #
- 099967547970
- Country of Origin
- China
- Team Mascot
- Jaguars
- Item
- Pico Willow and Canvas Insulated Lunch Basket - Natural Canvas
- Color
- Beige
- Includes
- 1 Canvas Basket
- NFL Team
- Jacksonville Jaguars
- Material
- 35% Poly-Cotton; 30% Willow; 23.5% EPE; 10% PU Leatherette; 0.8% Nylon; 0.5% Cotton; 0.1% Plastic; 0.1% Polyester
Dimensions
- Height
- 12.25 in
- Length
- 12 in
- Width
- 7 in
Description
What happens when you take a stylish canvas beach bag and give it a sturdy wicker base and graceful leatherette handles? You’ve got a versatile tote that can take you from the wine and cheese picnic to your office lunch to the farmers market to a day out and about: the Pico Canvas and Willow Basket Tote. At 12 x 7 x 12.25 inches, this tote is the perfect size for a small picnic for two, a single lunch + an afternoon snack, or your beach essentials, while still being small enough to comfortably carry all day. And bonus: the Pico features a drawstring closure to make sure you never lose any items along the way.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.