Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Jacksonville Jaguars - Whiskey Box Gift Set
- Mfr # 605-10-509-157-2
- Zoro # G623568229
original price:Â $303.99 , new price: $273.99 , 9 percent off
new price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Team Mascot
Jaguars
Color
Brown
NFL Team
Jacksonville Jaguars
Height
4.75 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-10-509-157-2
- Zoro #
- G623568229
- UPC #
- 099967521758
- Country of Origin
- China
- Team Mascot
- Jaguars
- Color
- Brown
- NFL Team
- Jacksonville Jaguars
- Item
- Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
- Material
- 90% Oak; 8% Glass; 2% Soapstone
- Includes
- 1 Box, (Oak, 15" X 13" X 5"), 2 Lowball Glasses, (Glass, 3.1" x 2.4" x 3.5", 8 oz.), 6 Whiskey Stones, (Soapstone, 1" X 1" X 1"), 2 Coasters, (Soapstone, 4" X 4" X 0.4")
Dimensions
- Height
- 4.75 in
- Length
- 15 in
- Width
- 13 in
Description
Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box Gift Set, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones (to chill your drink without watering it down). At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.