NFL Los Angeles Chargers - 64 Can Collapsible Cooler
- Mfr # 716-00-105-344-2
- Zoro # G523566455
original price:Â $89.95 , new price: $80.95 , 10 percent off
new price:Â
$
80.95
/ea
Key Features
Includes
1 Collapsible Cooler (22" x 10.5" x 11.5")
Length
22 in
Color
Gray
Height
11.5 in
NFL Team
Los Angeles Chargers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716-00-105-344-2
- Zoro #
- G523566455
- UPC #
- 099967502023
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Height
- 11.5 in
- Width
- 10.5 in
Details
- Includes
- 1 Collapsible Cooler (22" x 10.5" x 11.5")
- Item
- 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag, Portable Beach Cooler with Shoulder Strap
- Color
- Gray
- NFL Team
- Los Angeles Chargers
- Team Mascot
- Chargers
- Material
- 30% Polyester; 25% PE Foam; 20% PEVA; 10% Paper Board; 9% Metal; 5% Aluminum Film; 1% Plastic
Description
Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When you’re through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic, this insulated cooler tote is versatile, durable, and ready for some action!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.