Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Los Angeles Rams - Blanket Tote Outdoor Picnic Blanket
- Mfr # 820-00-175-334-2
- Zoro # G723567757
original price:Â $48.95 , new price: $41.59 , 15 percent off
new price:Â
$
41.59
/ea
Key Features
Length
13 in
NFL Team
Los Angeles Rams
Width
9 in
Team Mascot
Rams
Includes
1 Folding Outdoor Blanket and Tote (59" x 51")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820-00-175-334-2
- Zoro #
- G723567757
- UPC #
- 099967494052
- Country of Origin
- China
- NFL Team
- Los Angeles Rams
- Team Mascot
- Rams
- Includes
- 1 Folding Outdoor Blanket and Tote (59" x 51")
- Item
- Blanket Tote Outdoor Picnic Blanket - Beach Blanket - Camping Blanket, ( with Exterior)
- Material
- 45% Polyester; 30% Polyethylene Vinyl Acetate; 10% Polyurethane; 5% PU Foam; 5% PP Webbing; 5% Nylon
- Color
- Black
- Team
- Los Angeles Rams
Dimensions
- Length
- 13 in
- Width
- 9 in
- Height
- 4 in
Description
The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.