NFL Los Angeles Rams - Tarana Recycled Lunch Bag Cooler with Utensils
- Mfr # 515-01-179-334-2
- Zoro # G523565458
original price:Â $120.99 , new price: $111.99 , 7 percent off
new price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
9.449 in
Includes
1 Insulated Lunch Tote (11" x 6.9" x 9.5"), 1 Fork (6.1" x 1"), 1 Spoon (6.3" x 1.4"), 1 Knife (7.4" x 0.75"), 1 Utensil Case (8.5" x 2.3"), 1 Straw Cleaner (8.5" x 0.25"), 1 Straw (8.5" x 0.25")
Color
Black
NFL Team
Los Angeles Rams
Team Mascot
Rams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515-01-179-334-2
- Zoro #
- G523565458
- UPC #
- 099967543934
- Country of Origin
- China
Dimensions
- Height
- 9.449 in
- Width
- 6.89 in
- Length
- 11.024 in
Details
- Item
- Tarana Lunch Bag Cooler with Utensils made from Recycled Material - Lunch Box with Picnic Set - Upcycled Lunch Cooler Bag
- Includes
- 1 Insulated Lunch Tote (11" x 6.9" x 9.5"), 1 Fork (6.1" x 1"), 1 Spoon (6.3" x 1.4"), 1 Knife (7.4" x 0.75"), 1 Utensil Case (8.5" x 2.3"), 1 Straw Cleaner (8.5" x 0.25"), 1 Straw (8.5" x 0.25")
- Color
- Black
- NFL Team
- Los Angeles Rams
- Team Mascot
- Rams
- Material
- Shell: 98% Recycled Polyester; 2% Plastic; Lining: 55% Polyester; 45% PEVA; Straw: Stainless Steel; Utensils: Plant Fiber & Polypropylene
Description
Taking your lunch break feels good, but knowing you’re doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.