Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Minnesota Vikings - Tarana Superthick Recycled Cooler - 12 can
- Mfr # 630-12-105-184-2
- Zoro # G623565563
original price: $93.95 , new price: $89.25 , 5 percent off
new price:
$
89.25
/ea
Key Features
Color
Gray
Material
Recycled Post-Consumer Polyester
Height
7.9 in
Width
8.7 in
Includes
1 Cooler Bag with Detachable Shoulder Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630-12-105-184-2
- Zoro #
- G623565563
- UPC #
- 099967562294
- Country of Origin
- China
- Item
- Tarana Superthick Cooler Bag with Removable Shoulder Strap
- Color
- Gray
- Material
- Recycled Post-Consumer Polyester
- Includes
- 1 Cooler Bag with Detachable Shoulder Strap
- NFL Team
- Minnesota Vikings
Dimensions
- Height
- 7.9 in
- Width
- 8.7 in
- Length
- 12 in
Description
An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? That’s the Tarana Small Superthick Cooler Bag, and it’s super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate, this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin’.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.