Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New York Giants - Adventure Wine Tote
- Mfr # 505-05-140-214-2
- Zoro # G623565914
original price:Â $193.99 , new price: $174.99 , 9 percent off
new price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Height
11.4 in
Includes
1 Insulated Cooler (12.6" x 4.7" x 11.4"), 1 Removable Padded Divider, 2 Stemless Wine Glasses, (2.5" D x 3.5" H, 8 oz.), 1 Folding Table, (Acacia, 11" x 11" x 4"), 1 Bottle Stopper (1.75" D x 1.5" H), 1 Dual Leverage Corkscrew with Wooden Handle (4.4")
NFL Team
New York Giants
Material
60% Canvas; 15% Polyester; 7.5% Expanded Polyethylene Foam; 7.5% Polyethylene; 5% Acacia; 2.5% Stainless Steel; 2.5% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505-05-140-214-2
- Zoro #
- G623565914
- UPC #
- 099967488297
- Country of Origin
- China
- Color
- Green
- Includes
- 1 Insulated Cooler (12.6" x 4.7" x 11.4"), 1 Removable Padded Divider, 2 Stemless Wine Glasses, (2.5" D x 3.5" H, 8 oz.), 1 Folding Table, (Acacia, 11" x 11" x 4"), 1 Bottle Stopper (1.75" D x 1.5" H), 1 Dual Leverage Corkscrew with Wooden Handle (4.4")
- NFL Team
- New York Giants
- Material
- 60% Canvas; 15% Polyester; 7.5% Expanded Polyethylene Foam; 7.5% Polyethylene; 5% Acacia; 2.5% Stainless Steel; 2.5% Cotton
- Team Mascot
- Giants
- Item
- Adventure Wine Tote Bag with Wine Glasses and Mini Table - Wine Picnic Bag - 2 Bottle Wine Bag
Dimensions
- Height
- 11.4 in
- Width
- 4.7 in
- Length
- 12.6 in
Description
Straight out of a Hemingway novel, the Adventure Wine Tote Bag with Wine Glasses and Mini Table is a dividable, insulated wine cooler bag built with handsome khaki/brown distressed waxed-cotton canvas, dark brown straps and buckles, and a deluxe mini picnic table perfect for wine and cheese for two. Set up the two shatter-resistant stemless wine glasses on the Acacia folding table, open the wine with the wooden-handled dual leverage corkscrew, and make memories, plus we've thrown in a bottle stopper. Attract the admiration of your fellow picnickers with this classic and timeless wine bag. This unique and durable wine picnic basket for 2 has everything you need wherever your wanderlust takes you, the perfect portable wine tote bag for travel, picnics, and glamping!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.