Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New York Jets - On The Go Traverse Backpack Cooler
- Mfr # 632-00-105-224-2
- Zoro # G623565990
original price: $76.95 , new price: $65.39 , 15 percent off
new price:
$
65.39
/ea
Key Features
Height
15 in
Material
35% 600D polyester with PVC backing; 20% Regular 600D; 17% 210D/PC polyester; 8% Flat webbing; 8% Hard plastic; 5% Elastic band; 3% Sandwich mesh; 1% tinplate; 1% 5mm PE foam; 0.5% 18C PEVA; 0.5% Zinc Alloy; 0.5% Leatherette; 0.5% Plastic
Color
Gray
NFL Team
New York Jets
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632-00-105-224-2
- Zoro #
- G623565990
- UPC #
- 099967516983
- Country of Origin
- China
- Material
- 35% 600D polyester with PVC backing; 20% Regular 600D; 17% 210D/PC polyester; 8% Flat webbing; 8% Hard plastic; 5% Elastic band; 3% Sandwich mesh; 1% tinplate; 1% 5mm PE foam; 0.5% 18C PEVA; 0.5% Zinc Alloy; 0.5% Leatherette; 0.5% Plastic
- Item
- OTG Traverse Backpack Cooler - Soft Cooler Backpack - Hiking Backpack
- Color
- Gray
- NFL Team
- New York Jets
- Team Mascot
- Jets
- Includes
- 1 Backpack Cooler (12" x 7" x 15")
Dimensions
- Height
- 15 in
- Width
- 7 in
- Length
- 12 in
Description
You need the convenience of a soft cooler bag and the comfort and style of a hiking backpack. These days, we want it all, so pack it all in the On The Go Traverse Backpack Cooler. Whether it’s your kid’s big game, hiking with friends, or a spur-of-the-moment beach day - keep your drinks and snacks chilled and ready for wherever, whenever. With room in the insulated interior for up to 28 cans of your favorite beverages, and padded, adjustable back straps to keep the weight off your shoulders - you will be ready to tackle whatever life throws at you. Extra features like an attachment harness for golf carts, stretch-side cargo storage, bottle opener and spacious front accessory pocket will keep your drinks cold and your hands free.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.