NFL Philadelphia Eagles - PTX Backpack Cooler
- Mfr # 633-00-175-244-2
- Zoro # G423565879
original price:Â $65.95 , new price: $56.05 , 15 percent off
new price:Â
$
56.05
/ea
Key Features
Height
13.25 in
Color
Black
NFL Team
Philadelphia Eagles
Material
60% Polyester; 20% Polyvinyl Chloride; 15% Polypropylene; 5% Nylon
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633-00-175-244-2
- Zoro #
- G423565879
- UPC #
- 099967284981
- Country of Origin
- China
- Color
- Black
- NFL Team
- Philadelphia Eagles
- Material
- 60% Polyester; 20% Polyvinyl Chloride; 15% Polypropylene; 5% Nylon
- Includes
- 1 Cooler Backpack (12.5" x 6.5" x 13.25")
- Item
- PTX Backpack Cooler - Soft Cooler Backpack - Insulated Lunch Bag
- Team Mascot
- Eagles
Dimensions
- Height
- 13.25 in
- Length
- 12.5 in
- Width
- 6.5 in
Description
The options are endless with the PTX Backpack Cooler, a spacious and fully-insulated cooler backpack with a 20-can capacity water-resistant interior, padded, adjustable backpack straps, and numerous pockets for all your doodads. This versatile travel bag has an exterior stretch cargo cord which is perfect for jackets or securing base/mid layers to dry out before sundown. Our hiking backpack cooler even includes an attachment harness for golf carts. With plenty of space for a picnic lunch, beverages, and more, this soft collapsible cooler bag is just what you need for all your best adventures.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.