NFL Super Bowl LX - Eclipse Tumbler Tote Bag
- Mfr # 547-00-105-604-2
- Zoro # G623567529
original price:Â $35.95 , new price: $32.35 , 10 percent off
new price:Â
$
32.35
/ea
Key Features
Includes
1 Bottle Tote (4.2" x 4.2" x 10.5")
Length
4.2 in
Material
50% Polyester; 43% EPE Foam; 5% Plastic; 1% Metal; 1% Cotton
Height
10.5 in
NFL Team
Super Bowl LX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547-00-105-604-2
- Zoro #
- G623567529
- UPC #
- 099967570435
- Country of Origin
- China
Dimensions
- Length
- 4.2 in
- Height
- 10.5 in
- Width
- 4.2 in
Details
- Includes
- 1 Bottle Tote (4.2" x 4.2" x 10.5")
- Material
- 50% Polyester; 43% EPE Foam; 5% Plastic; 1% Metal; 1% Cotton
- NFL Team
- Super Bowl LX
- Color
- Gray
- Item
- Eclipse 40 oz Tumbler Tote, Drink Carrier Crossbody Bag, Water Bottle Holder with Shoulder Strap and Phone Pocket
Description
The Eclipse Tumbler Tote is the perfect blend of style and sustainability. Crafted from recycled plastic, each tote saves 5 plastic bottles from landfills, making it an eco-conscious choice for everyday use. Designed to hold tumblers up to 40oz, it's perfect for carrying your favorite beverages on the go. A convenient front zippered pocket keeps your keys, phone, and other essentials easily accessible, while the adjustable shoulder strap ensures comfortable and convenient transport. The Eclipse Tumbler Tote: stylish, sustainable, and ready for your next adventure.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.