NFL Tennessee Titans - Waxed Canvas Wine Tote
- Mfr # 621-00-140-314-2
- Zoro # G323565900
original price:Â $41.95 , new price: $37.75 , 10 percent off
new price:Â
$
37.75
/ea
Key Features
Includes
1 Insulated Waxed Canvas Wine Tote (4" x 4" x 20.5")
Length
4 in
Team Mascot
Titans
NFL Team
Tennessee Titans
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621-00-140-314-2
- Zoro #
- G323565900
- UPC #
- 099967487733
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 10.5 in
Details
- Includes
- 1 Insulated Waxed Canvas Wine Tote (4" x 4" x 20.5")
- Team Mascot
- Titans
- Item
- Distressed Waxed Canvas Wine Tote, Single Bottle Insulated Wine Bag, Bottle Carrier, Wine Gift Bag, (Khaki )
- NFL Team
- Tennessee Titans
- Material
- 40% Waxed Cotton Canvas; 30% 210D Nylon with PU Coating;
- Color
- Green
Description
Travel across hill and dale (and even all the way across town!) with the Distressed Waxed Canvas Wine Bag, a fully insulated wine bottle carrier tote with a durable exterior and an adjustable shoulder strap. With stylish faux-suede accents and laces to keep your bottle secure, this canvas wine bottle bag will complement even the finest of vintages. This insulated wine bag is equally at home at a fine dining establishment (no corkage fee? Bonus!), a wine and cheese picnic in the park, or camping off the beaten path.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.