Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Washington Commanders - Champion Picnic Basket
- Mfr # 208-40-179-374-2
- Zoro # G523566844
original price: $263.99 , new price: $237.99 , 9 percent off
new price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
NFL Team
Washington Commanders
Color
Black
Material
70% Willow; 10% Fabric Liner (20% Cotton / 80% Polyester); 10% PS Goblets; 5% PVC Leatherette; 5% Stainless Steel
Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208-40-179-374-2
- Zoro #
- G523566844
- UPC #
- 099967489560
- Country of Origin
- China
- NFL Team
- Washington Commanders
- Color
- Black
- Material
- 70% Willow; 10% Fabric Liner (20% Cotton / 80% Polyester); 10% PS Goblets; 5% PVC Leatherette; 5% Stainless Steel
- Item
- Champion Picnic Basket for 2, Large Wicker Picnic Set with Cutlery Service Kit
- Team Mascot
- Commanders
- Includes
Dimensions
- Width
- 12 in
- Height
- 7.5 in
- Length
- 15.8 in
Description
This English-style wine and cheese picnic basket for 2 isn’t just a winner, it’s a Champion. At once modern and classic, the Champion Picnic Basket provides a lovely picnic service for two in a sturdy handwoven willow wicker body with a reinforced leatherette handle and matching leatherette fastening straps. The basket's solid-colored lining and napkins make for a bold look that contrasts nicely with two porcelain plates, two hand-blown wine glasses, stainless steel cutlery, and a stainless steel waiter-style corkscrew. This picnic basket set’s vintage appeal is equally at home in the countryside or the stadium.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.