Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Washington Commanders - Uptown Cooler Tote Bag
- Mfr # 743-01-179-374-2
- Zoro # G023567327
original price: $86.95 , new price: $78.29 , 9 percent off
new price:
$
78.29
/ea
Key Features
Team Mascot
Commanders
Width
7.28 in
Color
Black
Material
Shell: 99% leatherette, 1% Iron
NFL Team
Washington Commanders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 743-01-179-374-2
- Zoro #
- G023567327
- UPC #
- 099967517423
- Country of Origin
- China
Dimensions
- Width
- 7.28 in
- Height
- 10.63 in
- Length
- 14.37 in
Details
- Team Mascot
- Commanders
- Color
- Black
- Material
- Shell: 99% leatherette, 1% Iron
- Item
- Uptown Cooler Tote Bag - Insulated Lunch Bag - Stylish Beach Bag Soft Cooler
- NFL Team
- Washington Commanders
- Includes
- 1 Cooler Tote (14.4" x 7.3" x 10.6")
Description
For some, haute couture is the gold standard of “it” bags, but let’s see how those totes handle a full picnic lunch with cold beverages! (hint: not super well) The Uptown Cooler Bag is the ultimate ultra-fashionable soft cooler alternative with a vegan pebbled exterior, fully insulated interior, and gold accents. With a handy zippered pocket, comfy shoulder straps, and a generous size, this personal cooler bag makes every picnic, beach trip, office lunch, or grocery run tres chic. "It" bags could NEVER, but we could!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.