Shop PICNIC TIME FAMILY OF BRANDS

On The Go Lunch Bag Cooler, Black Camo

  • Mfr # 510-00-182-000-0

  • Zoro # G116456378


original price:  $24.75 , new price: $23.49 , 5 percent off
new price:  $23.49
/ea

Key Features

Type
Lunch Cooler
Width
6 in
Length
10 in
Color
Black
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510-00-182-000-0
Zoro #
G116456378
UPC #
99967512367
Country of Origin
China

Dimensions

Width
6 in
Length
10 in
Height
10.5 in

Details

Type
Lunch Cooler
Item
On The Go Lunch Bag Cooler, (Black Camo)
Color
Black

Description

The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.


  • Expandable lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler made with wipeable materials
  • Velcro side straps increase compartment carry volume
  • 10" L x 6" W x 10.5" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.