Outlander XL Camping Chair with Cooler
- Mfr # 800-00-138-000-0
- Zoro # G716456426
Key Features
Specifications
Details
- MFR #
- 800-00-138-000-0
- Zoro #
- G716456426
- UPC #
- 99967391009
- Country of Origin
- China
- Color
- Blue
- Item
- Outlander XL Camping Chair with Cooler, (Navy Blue)
- Capacity
- 400 lbs
- Type
- Camping Chairs
Dimensions
- Width
- 22.5 in
- Height
- 36 in
- Length
- 20.5 in
Description
The Outlander XL Camping Chair with Cooler is a heavy duty beach chair with drink holder, cooler, and easy carry transport bag. This sturdy steel frame folding lawn chair features hinged feet for stability on uneven terrain, durable polyester canvas construction, and a 9-can-capacity cooler and drink holder that attach to the chair so your drinks are always within reach. Perfect for camping, picnicking, and tailgating, this portable outdoor chair packs into a drawstring tote with a shoulder strap and features a zippered security pocket behind the headrest. With a 400lb weight capacity, its a durable adult camping chair for everyone.
- Steel frame with hinged feet for stability on uneven terrain
- Maximum weight capacity, 400 lbs.
- Cooler (11.25" x 3.25" x 9.75") holds up to nine 12-oz. cans
- Retractable cup holder attached to chair frame
- Zippered security pocket on back of headrest
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.