Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Parisian Picnic Basket, Beige with Navy Blue Accents
Mfr # 121-00-107-000-0
Zoro # G316454099
product price:Â $84.49
/eaKey Features
Color
Beige with Navy Blue
Length
6.3 in
Width
14.2 in
Type
Picnic Basket
Height
10.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121-00-107-000-0
Zoro #
G316454099
UPC #
99967500050
Country of Origin
China
Dimensions
Length
6.3 in
Width
14.2 in
Height
10.6 in
Details
Item
Parisian Picnic Basket, (Beige with Navy Blue Accents)
Color
Beige with Navy Blue
Type
Picnic Basket
Description
The Parisian Picnic Basket is an insulated, woven Seagrass basket with plenty of room for wine and even, thanks to the innovative loose fabric tie closure, an extra-long French baguette! Ooh la la! This wine and cheese picnic basket boasts a 20 can capacity alongside long shoulder straps and shorter straps for carrying by hand. From the farmers market to the picnic, this bag has vintage-style points to spare.
- Made of woven Seagrass
- Insulated
- Two sets of carrying straps
- Long straps for over the shoulder and short straps for carrying by hand
- Casual loose fabric tie closure
- 20 can capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.