Pioneer Picnic Basket, Beige Canvas with Navy Blue & Brown Accents
- Mfr # 346-76-916-000-0
- Zoro # G016457109
Key Features
Specifications
Details
- MFR #
- 346-76-916-000-0
- Zoro #
- G016457109
- UPC #
- 99967115131
- Country of Origin
- China
- Item
- Pioneer Picnic Basket, (Beige Canvas with Navy Blue & Brown Accents)
- Color
- Beige
- Type
- Picnic Basket
Dimensions
- Length
- 21 in
- Width
- 12 1/2 in
- Height
- 15.5 in
Description
Show up to the park or beach like the sizzling trailblazer you are. The Pioneer Deluxe Picnic Basket with Picnic Blanket is a luxurious canvas picnic basket set with vintage chic styling and romantic wine and cheese accessories. This picnic basket for 2 is designed for adventure with its lightweight canvas-covered wooden body, double lid, and swanky service for two. Porcelain plates, hand-blown wine glasses, stainless steel silverware and waiter-style corkscrew, wooden-handled cheese knife, hardwood cutting board, and food storage container all strap securely into this spacious picnic basket set. Even with the matching navy/khaki 100% cotton napkins and picnic blanket theres still plenty of room for wine, cheese, charcuterie and all your picnic favorites. See ya down on the trail.
- Deluxe picnic, wine and cheese service for two
- Wood-framed basket covered in canvas
- Two lids for separate access
- Water-resistant bottom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.