Piccadilly Picnic Basket, Red & White Plaid Pattern

  • Mfr # 202-19-114-000-0

  • Zoro # G216452775


original price:  $149.99 , new price: $119.99 , 20 percent off
new price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
16 in
Width
9-1/2 in
Type
Picnic Basket
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202-19-114-000-0
Zoro #
G216452775
UPC #
99967234092
Country of Origin
China

Dimensions

Length
16 in
Width
9-1/2 in
Height
14.5 in

Details

Item
Piccadilly Picnic Basket, (Red & White Plaid Pattern)
Color
Red
Type
Picnic Basket

Description

Opt for vintage charm with the Piccadilly Picnic Basket, Picnic Times romantic, English-style wicker picnic basket set for 2. With wicker handwoven-willow construction, double-lid design, and delightful red gingham lining, this large picnic basket certainly looks the part of the ideal wedding or anniversary gift for couples. But the fully-lined interior really delivers on that promise with a picnic set including roll-up silverware pouch, plates, plastic wine glasses, and corkscrew, all securely strapped to the undersides of the lids - leaving plenty of room for your favorite foods, wine, and cheese. Grab the integrated handle in one hand, your sweetheart's in the other, and head outdoors with this classic, romantic picnic basket for two.


  • Handwoven willow construction
  • Double-lid design
  • Integrated willow handle
  • Fully-lined interior
  • Roll-up silverware pouch

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.