
Portable Beach Umbrella, Multicolor Stripe Pattern
Mfr # 812-00-996-000-0
Zoro # G716454828
product price:Â $39.19
/eaKey Features
Color
Blue
Length
60 in
Height
81.125 in
Width
60 in
Type
Beach Umbrella
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812-00-996-000-0
Zoro #
G716454828
UPC #
99967114806
Country of Origin
China
Dimensions
Length
60 in
Height
81.125 in
Width
60 in
Details
Item
Portable Beach Umbrella, (Multicolor Stripe Pattern)
Color
Blue
Type
Beach Umbrella
Description
Better to have it and not need it than need it and not have it - The ONIVA - a Picnic Time Brand Portable Beach Umbrella, is a stylish sun shade that packs into a clear carrying case with shoulder strap. The large canopy 60 diameter, 81.1-tall pole, 155-degree tilting range, and pointed end for easier penetration in sand make this the ultimate portable beach umbrella to keep you and yours safe from UV rays.
- Multi-color striped polyester
- 60" diameter x 81.1" tall
- Pole has 1.25" diameter with 155-degree tilting option and a pointed end for easier penetration into sand or dirt
- Comes with a sturdy carry bag with handle made of clear PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.