PT-Colorado Picnic Cooler Backpack, Gray

  • Mfr # 531-20-105-000-0

  • Zoro # G316454853


original price:  $61.99 , new price: $55.79 , 10 percent off
new price:  $55.79
/ea

Key Features

Type
Picnic Backpack
Color
Gray
Length
15.5 in
Width
10.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
531-20-105-000-0
Zoro #
G316454853
UPC #
99967372398
Country of Origin
China

Dimensions

Length
15.5 in
Width
10.5 in
Height
7 in

Details

Type
Picnic Backpack
Item
PT-Colorado Picnic Cooler Backpack, (Gray)
Color
Gray

Description

The PT Colorado Picnic Backpack is the perfect picnic bag for high style and function on hikes, at the beach, or anywhere you'd like to share a picnic. With a sleek, modern exterior and a fully-insulated 20-can-capacity cooler section, its already a fantastic picnic cooler bag. Then, open the double-zippered front section to reveal a deluxe picnic set for 2, including two plates, two wine glasses, stainless steel silverware and waiter-style corkscrew, a salt & pepper shaker set, and two 100% cotton napkins.


  • Deluxe picnic service for two
  • Insulated cooler section with 20-can capacity
  • Adjustable backpack straps

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.