PTX 2.0 Tarana Backpack Cooler, Black

  • Mfr # 633-02-179-000-0

  • Zoro # G216456025


original price:  $68.95 , new price: $61.95 , 10 percent off
new price:  $61.95
/ea

Key Features

Color
Black
Width
7 in
Height
14 in
Type
Backpack Cooler
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633-02-179-000-0
Zoro #
G216456025
UPC #
99967558778
Country of Origin
China

Dimensions

Width
7 in
Height
14 in
Length
11 in

Details

Color
Black
Item
PTX 2.0 Tarana Recycled Backpack Cooler, (Black)
Type
Backpack Cooler

Description

The PTX 2.0 Tarana Backpack Cooler is your ultimate companion for outdoor adventures. Made from recycled plastic, this durable and eco-friendly backpack features a fully insulated, water-resistant interior that can hold up to 18 cans of your favorite beverages. Stay organized with multiple pockets, including a front zippered accessory pocket, side water bottle pocket, mesh pocket inside the backpack lid, and top hidden zipper pocket. The padded, adjustable backpack straps ensure a comfortable fit for all-day wear. With its stylish design and ample storage space, the PTX 2.0 Tarana Backpack Cooler is the perfect choice for hikers, campers, or anyone who loves spending time outdoors.


  • Fully insulated, water-resistant interior with 18-can capacity
  • Backpack shell made out of recycled plastic, 16 recycled bottles are utilized in each backpack
  • Front zippered accessory pocket
  • Padded, adjustable backpack straps with daisy chain design and adjustable chest strap
  • Side water bottle pocket
  • Mesh pocket inside backpack lid
  • Top hidden zipper pocket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.