Reclining Camp Chair, Black

  • Mfr # 803-00-179-000-0

  • Zoro # G216453475


original price:  $106.99 , new price: $97.39 , 8 percent off
new price:  $97.39
/ea

Key Features

Height
42 in
Color
Black
Width
33 in
Length
36 in
Type
Camping Chairs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
803-00-179-000-0
Zoro #
G216453475
UPC #
99967552356
Country of Origin
China

Dimensions

Height
42 in
Width
33 in
Length
36 in

Details

Item
Reclining Camp Chair, (Black)
Color
Black
Type
Camping Chairs
Capacity
300 lbs

Description

Plush, portable, and packable, the Picnic Time Reclining Camp Chair is your camping cockpit with three reclining positions, an extra-wide, padded polyester seat and armrests, an insulated drink holder, a zippered pocket, and a sturdy steel frame that folds inward to fit in a drawstring carrying bag with carrying strap. This folding outdoor portable chair is the perfect place to post up for camping, picnicking, tailgating, or at the beach.


  • Padded seat and backrest
  • Three seating positions, adjustable armrests
  • Integrated portable beverage holder in armrest
  • Large zippered storage pocket
  • Storage/carrying tote with handle

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.