Rectangle Wine Appetizer Plate Set of 4

  • Mfr # 875-04-512-000-0

  • Zoro # G816452816


product price:  $47.95
/ea

Key Features

Color
Brown
Type
Appetizer Plates
Overall Width
6 in
Height
0 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875-04-512-000-0
Zoro #
G816452816
UPC #
99967558723
Country of Origin
China

Dimensions

Overall Width
6 in
Height
0 in
Length
9 in

Details

Color
Brown
Type
Appetizer Plates
Item
Rectangle Wine Appetizer Plate Set of 4, (Acacia Wood)

Description

The Wine Appetizer Plate Set of 4 are handheld cheese board with wine holder trays that let you enjoy a snack, a drink, and a free hand, all at once! These small wood cocktail plates may not be the main topic of conversation at your next party, but they'll do their best to keep the conversation going all night long, no matter what the topic! Just add a few appetizers, some cheese and charcuterie, a glass of wine, and you're good to go.


  • Wood tray with ridged edges to secure small bites
  • Side edge cut out to hold wine glass securely
  • Sold in a set of 4
  • Each tray measures 9in x 6in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.