Shop PICNIC TIME FAMILY OF BRANDS

Sonoma Wine & Cheese Picnic Tote, Gray

  • Mfr # 616-60-105-000-0

  • Zoro # G416455217


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
12 in
Width
13.5 in
Height
6 in
Type
Wine Picnic Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
616-60-105-000-0
Zoro #
G416455217
UPC #
99967372374
Country of Origin
China

Dimensions

Length
12 in
Width
13.5 in
Height
6 in

Details

Item
Sonoma Wine & Cheese Picnic Tote, (Gray)
Color
Gray
Type
Wine Picnic Set

Description

From the outside, the Sonoma Wine Tote Bag with Cheese Board and Wine Glasses appears to be a humble, yet decidedly stylish, canvas tote. But its insulated compartments reveal a luxurious wine and cheese picnic set for 2, with plenty of space for charcuterie, wine, and all the trimmings. Personalize this wine carrier bag to your needs and tastes by expanding or contracting the base and/or removing the padded, multi-chambered wine partition. With two shatter-resistant stemless wine glasses, a beautiful acacia wood cutting board, a stainless steel fork-tipped cheese knife, a waiter-style corkscrew, a bottle stopper, and two 100% cotton napkins, this portable wine set is ready for romantic weekends, picnics with pals, or concerts in the park.


  • Deluxe wine service for two
  • Premium wine tools and cheese board
  • Optional expandable interior
  • Holds three bottles (3 750ml -or- 1 750 ml and 2 1.5L magnum bottles)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.