Strider Crossbody Cooler Sling Bag, Black

  • Mfr # 759-00-179-000-0
  • Zoro # G616456045
product price: 
$
21.19
/ea

Key Features

Color
Black
Length
5 in
Width
5 in
Type
Crossbody Bag
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
759-00-179-000-0
Zoro #
G616456045
UPC #
99967560337
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
15 in

Details

Item
Strider Crossbody Cooler Sling Bag, (Black)
Color
Black
Type
Crossbody Bag

Description

The Strider Crossbody Cooler Sling Bag is the perfect companion for active lifestyles, commutes, and travel. Stay hydrated and hands-free with its insulated compartment that keeps your drinks cool and refreshing all day long. Designed to carry up to three cans, it offers ample space for your beverages. For added security, the bag features an anti-theft pocket to safely store your valuables like your phone and wallet. Enjoy the versatility of three adjustable strap carry options: wear it comfortably crossbody, over your shoulder, or conveniently in your hand. Easy access front zippers allow you to quickly grab your essentials without any hassle. The Strider Crossbody Sling Bag: your go-to companion for any adventure.


  • Insulated
  • 3 can capacity
  • Anti-theft pocket
  • 3 adjustable strap carry options: cross body, shoulder, handheld
  • Easy access front zippers

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.