Shop PICNIC TIME FAMILY OF BRANDS

Summerland 6.5 ft. Portable Beach Umbrella, Laguna

  • Mfr # 816-01-364-000-0

  • Zoro # G516454776


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Type
Beach Umbrella
Length
74.4 in
Height
82.56 in
Width
74.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816-01-364-000-0
Zoro #
G516454776
UPC #
99967497985
Country of Origin
China

Dimensions

Length
74.4 in
Height
82.56 in
Width
74.4 in

Details

Color
Beige
Item
Summerland 6.5 ft. Portable Beach Umbrella, (Laguna)
Type
Beach Umbrella

Description

Your Beach State of Mind is calling... The Summerland Beach Umbrella in Laguna is a neutral-yet-eye-catching sun umbrella is inspired by boho-chic-locals-only Laguna Beach. The styling includes a free-spirit print and flower-child fringe. Whether you're at the beach, on the patio, or at the park, this sun umbrella and matching carry bag makes California dreams come true. Get ready to pose on the sand because this style is photo-ready.6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height


  • 6.5ft diameter
  • UV 50+ sun protection
  • Sand auger tip (we recommend using a beach umbrella anchor for safety)
  • Steel pole with faux wood finish - for both strength & style
  • Durable canvas with cotton fringe
  • Matching carry bag
  • Tilt hardware
  • Adjustable height
  • 5% of profits donated to the Surfrider Foundation for every Beach State product sold

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products