Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Tarana Backpack Cooler, Halo Gray
- Mfr # 635-01-133-000-0
- Zoro # G416457709
product price:Â
$
69.69
/ea
Key Features
Height
16.929 in
Color
Gray
Width
7.283 in
Length
11.22 in
Type
Backpack Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635-01-133-000-0
- Zoro #
- G416457709
- UPC #
- 99967508254
- Country of Origin
- China
- Color
- Gray
- Item
- Tarana Recycled Backpack Cooler, (Halo Gray)
- Type
- Backpack Cooler
Dimensions
- Height
- 16.929 in
- Width
- 7.283 in
- Length
- 11.22 in
Description
Made of materials that recycle 14 plastic water bottles per bag, the Tarana Backpack Cooler is the ideal accessory for your next adventure. This hiking-and-beach-ready cooler bag is ready to explore the planet with you while helping to protect it too. Its comfy to carry thanks to the adjustable shoulder straps with a soft mesh underside, features an insulated small cooler with an easy-clean water-resistant liner, and even packs in an expandable mesh compartment with easy-access drawstring closure.
- The backpack shell is made out of recycled plastic. 14 bottles per bag.
- Insulated cooler with water-resistant liner
- Front zippered accessory pocket
- Expandable mesh compartment with easy-access drawstring closure
- Adjustable shoulder straps with a comfortable mesh underside
- 11.22" x 7.28" x 16.93"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.