Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Tennessee Volunteers - Lazy Susan Serving Tray, Fire Acacia Wood
- Mfr # 827-18-513-553-0
- Zoro # G716457720
product price:Â
$
99.19
/ea
Key Features
Length
18 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Volunteers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-18-513-553-0
- Zoro #
- G716457720
- UPC #
- 99967455961
- Country of Origin
- China
- Item
- Tennessee Volunteers - Lazy Susan Serving Tray, (Fire Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Boards
- Team Mascot
- Volunteers
- Team
- Tennessee Volunteers
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 1.5 in
Description
The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1 tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.
- Fired acacia wood with rotating serving surface
- Chalkboard edge and soapstone pencil for customization
- Measures 18" diameter x 1.5" high
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.