Terrabella Earth Friendly Handwoven Picnic Basket Set for 2, Beige

  • Mfr # 110-20-187-000-0

  • Zoro # G016452784


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
16 in
Width
11 in
Type
Picnic Basket For 2
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110-20-187-000-0
Zoro #
G016452784
UPC #
99967558297
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Height
11 in

Details

Item
Terrabella Earth Friendly Handwoven Picnic Basket Set for 2, (Beige)
Color
Beige
Type
Picnic Basket For 2

Description

The Terrabella Eco-Friendly Picnic Basket is the perfect blend of sustainability and style. Handwoven from sustainable willow, this spacious basket can hold up to 28 cans, making it ideal for picnics, beach days, or camping adventures. It comes complete with everything you need for a delightful outdoor feast: eco-conscious utensils made from minimal stainless steel, recycled glass cups crafted from soda-lime glass, biodegradable plates made from bamboo plant fiber that decompose much faster than plastic, a sustainable cutting board and knife made from fast-growing Acacia wood, and a stainless steel corkscrew for effortless wine enjoyment. Each piece of this basket is thoughtfully crafted from earth-friendly materials, minimizing its environmental impact while maintaining its stylish appeal.


  • Handwoven from eco-friendly willow
  • Basket capacity of 28 cans
  • Comfortable vegan leather carrying straps produced from renewable biological resources
  • Removable components folder made from recycled cotton includes:

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.