Shop PICNIC TIME FAMILY OF BRANDS

Topanga Cooler Tote Bag, Red

  • Mfr # 619-00-100-000-0

  • Zoro # G816457071


product price:  $32.65
/ea

Key Features

Width
8.7 in
Color
Red
Type
Cooler Bag
Length
21 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
619-00-100-000-0
Zoro #
G816457071
UPC #
99967234580
Country of Origin
China

Dimensions

Width
8.7 in
Length
21 in
Height
13 in

Details

Item
Topanga Cooler Tote Bag, (Red)
Color
Red
Type
Cooler Bag

Description

From farmers markets to the park, from the mountains to the beach, the Topanga Cooler Tote Bag is your all-in-one grocery bag, insulated picnic tote, and soft sided cooler. With its durable polyester canvas outer construction and heat-sealed water-resistant PVC interior liner, its ideal for a picnic lunch, cold groceries, or a tailgates worth of beer. The 24-can capacity, large external pocket, and carrying straps make this the perfect insulated cooler bag for food, beverages, wet swimsuits and towels, and more.


  • Durable 600D polyester
  • Heat-sealed, water-resistant PVC interior liner for no leaks
  • 24-Can storage capacity

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.