
Tranquility Beach Chair with Carry Bag, Red
Mfr # 792-00-100-000-0
Zoro # G816452502
original price:Â $72.99 , new price: $65.69 , 10 percent off
new price:Â $65.69
/eaKey Features
Color
Red
Width
22 in
Height
27.4 in
Type
Beach Chairs
Capacity
225 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
792-00-100-000-0
Zoro #
G816452502
UPC #
99967291255
Country of Origin
China
Dimensions
Width
22 in
Height
27.4 in
Length
26 in
Details
Item
Tranquility Beach Chair with Carry Bag, (Red)
Color
Red
Type
Beach Chairs
Capacity
225 lbs
Description
Pillowy, portable, and packable - the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.
- Powder-coated steel frame
- Inward-folding compact design
- Zippered access security pocket on back of head rest (14.5" long x 8" center height top edge of pocket is convex)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.