Turntable Acacia and Slate Cheese Board with Knife

  • Mfr # 955-45-508-000-0

  • Zoro # G916454895


product price:  $69.69
/ea

Key Features

Length
13 in
Width
9.7 in
Color
Brown
Type
Cheese Board
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
955-45-508-000-0
Zoro #
G916454895
UPC #
99967560450
Country of Origin
China

Dimensions

Length
13 in
Width
9.7 in
Height
1.2 in

Details

Item
Turntable Acacia and Slate Cheese Board with Knife, (Acacia Wood)
Color
Brown
Type
Cheese Board

Description

The Turntable Cheese Board is here to revolutionize your cheese-serving game - because let's face it, your cheese deserves better than a sad, flat plate. Crafted from gorgeous natural acacia wood, this board rocks a lazy Susan center, so you can spin your cheese selection like a culinary DJ. The removable slate piece nestled in the Lazy Susan is your canvas for cheese artistry - label each variety with the included chalk. Plus, we've got you covered with a groove cut around the edge for crackers and a dedicated cheese knife inlay, because nobody wants to rummage through drawers with cheese-covered fingers. This turntable is not just a cheese board, it's a whole vibe. Get ready to impress your guests and maybe, just maybe, finally achieve peak adulting.


  • Natural Acacia wood
  • Lazy Susan center
  • Removable slate piece for Lazy Susan
  • Groove cut out for crackers, etc.
  • Cheese knife inlay
  • Chalk for marking slate

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.