Verona Wine & Cheese Picnic Basket, Pine Green
- Mfr # 224-82-515-000-0
- Zoro # G316457373
Key Features
Specifications
Product Information
- MFR #
- 224-82-515-000-0
- Zoro #
- G316457373
- UPC #
- 99967215565
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 10 in
- Height
- 10 in
Details
- Item
- Verona Wine & Cheese Picnic Basket, (Pine Green)
- Color
- Green
- Type
- Picnic Basket
Description
The Verona Wine & Cheese Picnic Basket is a handwoven wicker picnic basket worthy of a sonnet. A classic English-style wine basket, this compact yet roomy willow barrel contains everything you need for a wine, cheese and charcuterie service for two. Picnic set includes 2 wine glasses, silverware set for 2, wood cutting board, wood-handled cheese knife, a nickel-plated cork bottle stopper, and waiter-style corkscrew. The durable polyester lining and cotton napkins come in matching colorways for vintage-style flair. Grab the canvas carry straps with leatherette details and take this wine picnic basket on your next romantic adventure!
- Handwoven willow construction
- Fully-lined interior
- Canvas carry straps
- Wine and cheese service for two
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.