Waiter Style Corkscrew, African Arbor

  • Mfr # 862-00-505-000-0

  • Zoro # G016454078


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Type
Corkscrew
Width
1 in
Height
0.4 in
Color
Brown
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862-00-505-000-0
Zoro #
G016454078
UPC #
99967096003
Country of Origin
China

Dimensions

Width
1 in
Height
0.4 in
Length
4.3 in

Details

Item
Waiter Style Corkscrew, (African Arbor)
Type
Corkscrew
Color
Brown

Description

0

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.