
Wilderness All-Terrain Folding Wagon, Black Olive and Gray
Mfr # 742-00-175-000-0
Zoro # G616456533
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.2 in
Overall Length
33 in
Overall Width
18.2 in
Deck Type
Beach Wagon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
742-00-175-000-0
Zoro #
G616456533
UPC #
99967552066
Country of Origin
China
Dimensions
Overall Height
14.2 in
Overall Length
33 in
Overall Width
18.2 in
Details
Color
Black
Item
Wilderness All-Terrain Folding Wagon, (Black Olive and Gray)
Deck Type
Beach Wagon
Description
If youre in need of a sturdy wagon that can keep up with a wide array of outdoor excursions, look no further than the Wilderness Wagon All-Terrain. This spacious, collapsible wagon is perfectly suited for beach days, game days, and everything in between. Our secure wagon features enlarged wheels for versatile maneuvering through almost any terrain, a durable aluminum frame for extra support, and a functional telescoping handle for ease of use. Plan your next adventure: the Wilderness Wagon is ready.
- Specially-designed wheels provide maneuverability through almost any terrain
- Wheels with a locking switch
- Aluminum frame with durable polyester covering
- Quick and easy set-up
- Storage cover with carry handle and exterior pocket to hold folded floor panel when not in use
- Telescoping handle
- Opens to 33" L x 18.2" W x 14.3"
- Maximum weight capacity, 225 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.