Windsor Picnic Basket

  • Mfr # 214-90-915-000-0

  • Zoro # G316456574


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
24 in
Width
16 in
Height
11.5 in
Type
Picnic Basket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214-90-915-000-0
Zoro #
G316456574
UPC #
99967115049
Country of Origin
China

Dimensions

Length
24 in
Width
16 in
Height
11.5 in

Details

Item
Windsor Picnic Basket, (Navy Blue)
Color
Blue
Type
Picnic Basket

Description

An elegant and oh-so-proper wedding gift or anniversary present, the Windsor Luxury Picnic Basket for 4 is a deluxe handwoven wicker picnic basket with a genuine leather suitcase-style handle & straps and a complete picnic set and coffee/tea service for four. Amenities include: four porcelain plates, four hand-blown wine glasses, four stainless steel forks, knives, and spoons, one stainless steel cheese knife with wooden handle, one hardwood cutting board, one stainless steel waiter-style corkscrew, one nickel-plated cork bottle stopper, one set of stainless steel salt and pepper shakers, 4 napkins, one insulated wine bag corduroy, one insulated, zipper-top soft cooler bag corduroy, two food storage containers plastic: one square, one rectangular, one stainless steel vacuum flask, four double-walled stainless steel coffee mugs, and one acrylic fleece picnic blanket. For a romantic picnic or a rolicking group outing, you can rely on the Windsor for vintage style and modern quality.


  • Handwoven willow construction
  • Sturdy suitcase-style carrying handle and two side handles
  • Extra long fastening straps hold the picnic blanket (included) on the exterior of the basket
  • Fully insulated wine duffel
  • Full picnic service and coffee/tea service for four

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.