Woodland Rocking Camping Chair, Charcoal Gray
- Mfr # 817-01-159-000-0
- Zoro # G916454512
Key Features
Specifications
Details
- MFR #
- 817-01-159-000-0
- Zoro #
- G916454512
- UPC #
- 99967555050
- Country of Origin
- China
- Item
- Woodland Rocking Camping Chair, (Charcoal Gray)
- Color
- Gray
- Type
- Outdoor Rocking Chair
Dimensions
- Width
- 34 in
- Height
- 35.5 in
- Length
- 24 in
Description
Escape the everyday and unwind in rustic comfort with the Woodland Rocking Chair. Crafted with a strong aluminum frame for durability and a weight capacity of 225 pounds, this rocker is built to withstand the elements while providing long-lasting relaxation. The breathable mesh fabric keeps you cool on hot days and allows for easy cleaning after a long adventure outdoors. The Woodland Rocking Chair folds easily for convenient storage and transport, making it the perfect companion for unwinding on your porch, patio, or campsite. A detachable armrest storage caddy keeps your essentials close at hand, whether it's a book, sunscreen, or your favorite beverage. With a generous seat size of 24 x 34, the Woodland Rocking Chair offers ample space to rock away your stress and embrace the tranquility of nature.
- Strong aluminum frame
- Breathable mesh fabric
- Easy to store and carry
- 225 lbs weight capacity
- Detachable armrest storage caddy
- 24" x 34" x 35.5"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.