Yellowstone Picnic Basket, Moka Collection - Brown with Beige & Red Accents
- Mfr # 216-76-777-000-0
- Zoro # G716456495
Key Features
Specifications
Product Information
- MFR #
- 216-76-777-000-0
- Zoro #
- G716456495
- UPC #
- 99967306836
- Country of Origin
- China
Dimensions
- Length
- 12-1/2 in
- Width
- 8-1/2 in
- Height
- 16.5 in
Details
- Item
- Yellowstone Picnic Basket, (Moka Collection - Brown with Beige & Red Accents)
- Color
- Brown
- Type
- Picnic Basket
Description
The Yellowstone Deluxe Picnic Basket for 2 is a classic wicker picnic basket with a deluxe picnic set for two and all the wine and cheese trimmings. Featuring an easy-carry adjustable shoulder strap and leatherette handles for vintage-chic style, this picnic kit is classic English on the outside, daring American fun on the inside. Enjoy your wine picnic with a service for two - porcelain plates, stainless steel silverware, two hand-blown wine glasses, a hardwood cutting board, a stainless steel waiter-style corkscrew, wood-handled cheese knife, and plastic food storage container. The matching polka dot 100% cotton napkins and tablecloth keep your picnic excursions fun and festive. For a romantic wedding or anniversary gift, look no further.
- Handwoven willow construction
- Fully-lined interior
- Adjustable canvas shoulder strap
- Picnic, wine and cheese service for two
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.