This item is Discontinued.

Pico Wiring Accessories Pico 7-Way RV Blade Trailer Connector with Polarized Plug - Male, 40 Amp 0706PT

Pico 7-Way RV Blade Trailer Connector with Polarized Plug - Male, 40 Amp (Discontinued)

  • Mfr # 0706PT
  • Zoro # G415568673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0706PT
Zoro #
G415568673
UPC #
35704607064
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.63 in
Length
2.75 in

Details

Color
Black
Material
Plastic

Description

Trailer Connectors offer a convenient way to connect tow Vehicle wiring to Trailer. Trailer Side Male Plug Connector is easily disassembled for connecting into current wiring harness. Labeled to current industry standards for help in wiring to correct function. Polarized for easy match to Vehicle Side Female Socket. Dual handle design for easy removal. Durable construction for secure electrical connection between your vehicle and trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.