Shop PICO WIRING ACCESSORIES

Pico Battery Anti-Corrosion Washer, 2PK

  • Mfr # 0898PT

  • Zoro # G316559855


product price:  $0.85
/pk 2, $0.43/ea
Sold in multiples of 8 for $6.80

Key Features

Length
1.5 in
Depth
2.75 in
Material
Felt
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0898PT
Zoro #
G316559855
UPC #
35704508989
Country of Origin
United States

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Felt
Color
Gray

Description

Felt washers for battery post terminals help stop corrosion caused by acid fumes leaking from improperly sealed batteries. A snug fit prevents the escape of acid fumes, inhibiting corrosion and extending the battery life. Remove Battery Cables, place washers directly over Battery Post and replace cables. Felt washers have 2 sizes pre-cut into them, Inner ID 1/2in, Second ID 1in and Outer OD 1-7/8in. Choose the size that gives the best fit for your application. Set includes 2 Gray Felt Washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.