
Pico Crimp and Heat Shrink Nylon Butt Connector, 22-16 AWG Red, 100PK
Mfr # 2250A
Zoro # G115681016
product price:Â $61.39
/pk 100, $0.61/eaKey Features
Type
Butt Splice
Color
Red
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Maximum Voltage
750 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2250A
Zoro #
G115681016
UPC #
35704222502
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Depth
6 in
Length
0.75 in
Details
Item
Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
750 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Termination Style
Crimp
Material
Copper
Description
Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.